Shop RPI
See all product information
Create Account
Electrophoresis Reagents
Mfr # G61000-1.0
Zoro # G824794953
product price:Â
$
58.99
/ea
Key Features
Product Type
Glycerol Gel-Loading Dye
Form
Liquid
Color
Dark Purple
Container Type
Can
CAS Number
2650-17-1, 34725-61-6, 56-81-5, 7732-18-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G61000-1.0
- Zoro #
- G824794953
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Electrophoresis Reagents
- Product Type
- Glycerol Gel-Loading Dye
- Form
- Liquid
- Color
- Dark Purple
- Container Type
- Can
- CAS Number
- 2650-17-1, 34725-61-6, 56-81-5, 7732-18-5
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Storage Temperature - Maximum
- 8 Degrees C
- Storage Temperature - Minimum
- 2 Degrees C
- Volume
- 1 mL
- Compatible Product Type
- Universal
Description
Electrophoresis Reagents, CAS Number 2650-17-1, 34725-61-6, 56-81-5, 7732-18-5, Chemical Formula Not Applicable
Restrictions
Hazardous material