Shop RPI
See all product information
Create Account
Competent Bacteria
Mfr # M42560-500.0
Zoro # G924788593
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Maximum Storage Temperature - Centigrade
15 Degrees C
Minimum Storage Temperature - Centigrade
30 Degrees C
Application
differential growth media
Media Type
MacConkey
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M42560-500.0
- Zoro #
- G924788593
- UPC #
- -
- Country of Origin
- United States
- Item
- Competent Bacteria
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Application
- differential growth media
- Media Type
- MacConkey
- Shelf Life
- 36 mo
- Product Form
- Solid
- Container Type
- Can
Description
Competent Bacteria, Media Type MacConkey, Size 500 g, Product Form Solid, Container Type Can, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application differential growth media, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C