Growth Media:Powder
- Mfr # A20460-5000.0
- Zoro # G624784550
product price:Â
$
6,508.99
/ea
Free Shipping & Returns
Key Features
Application
Microbiology
Minimum Storage Temperature - Centigrade
30 Degrees C
Media Type
Noble Agar
Maximum Storage Temperature - Centigrade
15 Degrees C
Product Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A20460-5000.0
- Zoro #
- G624784550
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Size
- 5 kg
Details
- Item
- Growth Media:Powder
- Application
- Microbiology
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Media Type
- Noble Agar
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Form
- Powder
- Container Type
- Bucket
- Shelf Life
- 41 mo
- Product Type
- Agar, Noble, 5 KG
Description
Growth Media:Powder, Media Type Noble Agar, Size 5 kg, Product Form Powder, Container Type Bucket, Shelf Life 41 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.