Shop RPI
See all product information
Create Account
Growth Media:Powder
- Mfr # X15600-100.0
- Zoro # G624786585
product price:Â
$
33.25
/ea
Key Features
Container Type
Can
Shelf Life
48 mo
Product Form
Powder
Size
100 g
Maximum Storage Temperature - Centigrade
15 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X15600-100.0
- Zoro #
- G624786585
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 100 g
Details
- Item
- Growth Media:Powder
- Container Type
- Can
- Shelf Life
- 48 mo
- Product Form
- Powder
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Media Type
- 2XYT Broth
- Application
- Microbiology
- Product Type
- 2XYT, Powder, 100 G
Description
Growth Media:Powder, Media Type 2XYT Broth, Size 100 g, Product Form Powder, Container Type Can, Shelf Life 48 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.