Growth Media:Powder
- Mfr # B65500-5000.0
- Zoro # G924785363
product price:Â
$
1,216.99
/ea
Free Shipping & Returns
Key Features
Product Form
Powder
Media Type
Bacillus Cereus MYP Agar
Container Type
Bucket
Application
Microbiology
Minimum Storage Temperature - Centigrade
30 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B65500-5000.0
- Zoro #
- G924785363
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5 kg
Details
- Item
- Growth Media:Powder
- Product Form
- Powder
- Media Type
- Bacillus Cereus MYP Agar
- Container Type
- Bucket
- Application
- Microbiology
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Type
- Bacillus cereus MYP Agar, 5KG
Description
Growth Media:Powder, Media Type Bacillus Cereus MYP Agar, Size 5 kg, Product Form Powder, Container Type Bucket, Shelf Life Not Applicable, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.