Shop RPI
See all product information
Create Account
Growth Media:Powder
- Mfr # L24060-100.0
- Zoro # G424786341
product price:Â
$
33.25
/ea
Key Features
Shelf Life
48 mo
Product Form
Powder
Size
100 g
Minimum Storage Temperature - Centigrade
30 Degrees C
Media Type
LB Broth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L24060-100.0
- Zoro #
- G424786341
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 100 g
Details
- Item
- Growth Media:Powder
- Shelf Life
- 48 mo
- Product Form
- Powder
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Media Type
- LB Broth
- Container Type
- Can
- Application
- Microbiology
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Type
- LB Broth [Lennox] Powder, 100 G
Description
Growth Media:Powder, Media Type LB Broth, Size 100 g, Product Form Powder, Container Type Can, Shelf Life 48 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material