Shop RPI
See all product information
Create Account
Growth Media:Powder
Mfr # B52500-5000.0
Zoro # G524793904
product price:Â
$
2,240.99
/ea
Free Shipping & Returns
Key Features
Size
5 kg
Minimum Storage Temperature - Centigrade
30 Degrees C
Media Type
Baird-Parker Agar
Application
Microbiology
Maximum Storage Temperature - Centigrade
15 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B52500-5000.0
- Zoro #
- G524793904
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5 kg
Details
- Item
- Growth Media:Powder
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Media Type
- Baird-Parker Agar
- Application
- Microbiology
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Form
- Powder
- Container Type
- Bucket
- Product Type
- Baird-Parker Agar, 5KG
Description
Growth Media:Powder, Media Type Baird-Parker Agar, Size 5 kg, Product Form Powder, Container Type Bucket, Shelf Life Not Applicable, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material