Shop RPI
See all product information
Create Account
Growth Media:Powder
- Mfr # L24340-100.0
- Zoro # G424794100
product price:Â
$
40.59
/ea
Key Features
Container Type
Can
Size
100 g
Maximum Storage Temperature - Centigrade
15 Degrees C
Media Type
Luria Broth
Product Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L24340-100.0
- Zoro #
- G424794100
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 100 g
Details
- Item
- Growth Media:Powder
- Container Type
- Can
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Media Type
- Luria Broth
- Product Form
- Powder
- Application
- Microbiology
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Type
- Luria Broth (Miller's LB Broth) Animal Free, Powder, 100 G
Description
Growth Media:Powder, Media Type Luria Broth, Size 100 g, Product Form Powder, Container Type Can, Shelf Life Not Applicable, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.