Shop RPI
See all product information
Create Account
Growth Media:Powder
- Mfr # S12520-1000.0
- Zoro # G324794590
product price:Â
$
380.99
/ea
Free Shipping & Returns
Key Features
Product Form
Powder
Media Type
Sabouraud Dextrose Broth
Maximum Storage Temperature - Centigrade
15 Degrees C
Minimum Storage Temperature - Centigrade
30 Degrees C
Container Type
Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S12520-1000.0
- Zoro #
- G324794590
- UPC #
- -
- Country of Origin
- United States
- Item
- Growth Media:Powder
- Product Form
- Powder
- Media Type
- Sabouraud Dextrose Broth
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Container Type
- Can
- Application
- grows and maintains fungi and yeast
- Product Type
- Sabouraud Dextrose Broth, 1 KG
Description
Growth Media:Powder, Media Type Sabouraud Dextrose Broth, Size 1 kg, Product Form Powder, Container Type Can, Shelf Life Not Applicable, Reference Methods Not Applicable, Standards Not Applicable, Application grows and maintains fungi and yeast, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C