Shop RPI
See all product information
Create Account
Growth Media:Powder
Mfr # T98175-500.0
Zoro # G124784005
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Media Type
TSN (Tryptic Sulfite Neomycin) Agar
Container Type
Can
Minimum Storage Temperature - Centigrade
30 Degrees C
Product Form
Powder
Application
Microbiology
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T98175-500.0
- Zoro #
- G124784005
- UPC #
- -
- Country of Origin
- United States
- Item
- Growth Media:Powder
- Media Type
- TSN (Tryptic Sulfite Neomycin) Agar
- Container Type
- Can
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Form
- Powder
- Application
- Microbiology
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Type
- TSN (Tryptic Sulfite Neomycin) Agar, 500 G
Description
Growth Media:Powder, Media Type TSN (Tryptic Sulfite Neomycin) Agar, Size 500g, Product Form Powder, Container Type Can, Shelf Life Not Applicable, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C