Shop RPI
See all product information
Create Account
Growth Media:Powder
Mfr # L24360-500.0
Zoro # G624784581
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Container Type
Can
Maximum Storage Temperature - Centigrade
15 Degrees C
Media Type
LB Broth
Minimum Storage Temperature - Centigrade
30 Degrees C
Product Form
Powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L24360-500.0
- Zoro #
- G624784581
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 500g
Details
- Item
- Growth Media:Powder
- Container Type
- Can
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Media Type
- LB Broth
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Form
- Powder
- Application
- Microbiology
- Product Type
- LB Broth (Lennox LB Broth) Animal Free, Powder, 500 G
Description
Growth Media:Powder, Media Type LB Broth, Size 500g, Product Form Powder, Container Type Can, Shelf Life Not Applicable, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.