Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # C68050-250.0
- Zoro # G824783865
product price:Â
$
594.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7647-17-8
Volume
250 g
Application
Research or Further Manufacturing Use Only
Shelf Life
36 mo
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C68050-250.0
- Zoro #
- G824783865
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Inorganic Compounds
- CAS Number
- 7647-17-8
- Volume
- 250 g
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 36 mo
- Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Chemical Properties
- BSE/TSE Free
- Molecular Weight
- 168.4 g/mol
- Container Material
- Glass
- Quantity
- 1
- Color
- White
- Chemical Formula
- CsCl
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Solubility Type
- Water
- Product Type
- Cesium Chloride
- Form
- Powder
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7647-17-8, Molecular Weight 168.4 g/mol, Chemical Formula CsCl, APHA Not Applicable, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.