Inorganic Compounds
- Mfr # C36200-500.0
- Zoro # G724794947
product price:
$
68.89
/ea
Key Features
Container Type
Can
CAS Number
10035-04-8
Product Type
Calcium Chloride Dihydrate
Chemical Properties
BSE/TSE Free, Dihydrate
Molecular Weight
147.02 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C36200-500.0
- Zoro #
- G724794947
- UPC #
- -
- Country of Origin
- India
- Item
- Inorganic Compounds
- Container Type
- Can
- CAS Number
- 10035-04-8
- Product Type
- Calcium Chloride Dihydrate
- Chemical Properties
- BSE/TSE Free, Dihydrate
- Molecular Weight
- 147.02 g/mol
- pH Level
- 4.5 - 9.2
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- Form
- Solid
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 60 mo
- Chemical Formula
- CaCl2 ¿ 2H2O
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Color
- White
- Quantity
- 1
- Volume
- 500 g
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 10035-04-8, Molecular Weight 147.02 g/mol, Chemical Formula CaCl2 ¿ 2H2O, APHA Not Applicable, Chemical Grade FCC, USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.