Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # C20010-2500.0
- Zoro # G024784037
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Container Type
Bucket
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Properties
Anhydrous, BSE/TSE Free
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C20010-2500.0
- Zoro #
- G024784037
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Inorganic Compounds
- Shelf Life
- 24 mo
- Container Type
- Bucket
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Properties
- Anhydrous, BSE/TSE Free
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Volume
- 2.5 kg
- Color
- White
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 110.98 g/mol
- Product Type
- Calcium Chloride
- Chemical Formula
- CaCl2
- Application
- Research or Further Manufacturing Use Only
- Solubility Type
- Water
- CAS Number
- 10043-52-4
- Form
- Crystalline Powder
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 10043-52-4, Molecular Weight 110.98 g/mol, Chemical Formula CaCl2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.