Inorganic Compounds
- Mfr # L45000-100.0
- Zoro # G324785093
product price:Â
$
120.99
/ea
Free Shipping & Returns
Key Features
Color
White
Molecular Weight
42.4 g/mol
CAS Number
7447-41-8
Quantity
1
Form
Crystal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L45000-100.0
- Zoro #
- G324785093
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Inorganic Compounds
- Color
- White
- Molecular Weight
- 42.4 g/mol
- CAS Number
- 7447-41-8
- Quantity
- 1
- Form
- Crystal
- Chemical Formula
- LiCl
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 100 g
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 36 mo
- Application
- Research or Further Manufacturing Use Only
- Chemical Properties
- BSE/TSE Free
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Container Type
- Can
- Product Type
- Lithium Chloride
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Solubility Type
- Water
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7447-41-8, Molecular Weight 42.4 g/mol, Chemical Formula LiCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.