Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # Z22150-250.0
- Zoro # G224788767
product price:
$
48.39
/ea
Key Features
Container Type
Can
CAS Number
7446-20-0
Chemical Properties
BSE/TSE Free, Heptahydrate
Product Type
Zinc Sulfate Heptahydrate
Chemical Formula
ZnSO4 ¿ 7H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z22150-250.0
- Zoro #
- G224788767
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Inorganic Compounds
- Container Type
- Can
- CAS Number
- 7446-20-0
- Chemical Properties
- BSE/TSE Free, Heptahydrate
- Product Type
- Zinc Sulfate Heptahydrate
- Chemical Formula
- ZnSO4 ¿ 7H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- pH Level
- 4.4 - 5.6
- Container Material
- Plastic
- Molecular Weight
- 287.5 g/mol
- Shelf Life
- 60 mo
- Volume
- 250 g
- Chemical Grade
- EP, USP
- Color
- Colorless
- Storage Temperature
- Room Temperature
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Form
- Crystal
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7446-20-0, Molecular Weight 287.5 g/mol, Chemical Formula ZnSO4 ¿ 7H2O, APHA Not Applicable, Chemical Grade EP, USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.