Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # M25000-5000.0
- Zoro # G224786237
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Chemical Properties
Anhydrous
Quantity
1
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
pH Level
7.5 - 9.0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M25000-5000.0
- Zoro #
- G224786237
- UPC #
- -
- Country of Origin
- Japan
- Item
- Inorganic Compounds
- Chemical Properties
- Anhydrous
- Quantity
- 1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- pH Level
- 7.5 - 9.0
- Solubility Type
- Water
- Chemical Formula
- MgCl2
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- Shelf Life
- 60 mo
- Container Type
- Bucket
- Form
- Crystalline Powder
- Product Type
- Magnesium Chloride
- Storage Temperature
- Room Temperature
- CAS Number
- 7786-30-3
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 95.22 g/mol
- Volume
- 5 kg
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7786-30-3, Molecular Weight 95.22 g/mol, Chemical Formula MgCl2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.