Inorganic Compounds
- Mfr # M24100-1000.0
- Zoro # G024792865
product price:
$
141.99
/ea
Free Shipping & Returns
Key Features
Volume
1 kg
Container Material
Plastic
Chemical Formula
(CH3COO)2Mg ¿ 4H2O
Purity
98 %
Shelf Life
48 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M24100-1000.0
- Zoro #
- G024792865
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Inorganic Compounds
- Volume
- 1 kg
- Container Material
- Plastic
- Chemical Formula
- (CH3COO)2Mg ¿ 4H2O
- Purity
- 98 %
- Shelf Life
- 48 mo
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Chemical Properties
- BSE/TSE Free, Tetrahydrate
- Product Type
- Magnesium Acetate Tetrahydrate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 214.45 g/mol
- Container Type
- Can
- Solubility Type
- Water
- CAS Number
- 16674-78-5
- Quantity
- 1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White
- Form
- Crystal
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 16674-78-5, Molecular Weight 214.45 g/mol, Chemical Formula (CH3COO)2Mg ¿ 4H2O, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.