Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # S23060-5000.0
- Zoro # G824783742
product price:Â
$
514.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Volume
5 kg
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Application
Research or Further Manufacturing Use Only
Molecular Weight
158.1 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S23060-5000.0
- Zoro #
- G824783742
- UPC #
- -
- Country of Origin
- India
- Item
- Inorganic Compounds
- Container Material
- Plastic
- Volume
- 5 kg
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 158.1 g/mol
- Container Type
- Bucket
- Product Type
- Sodium Thiosulfate
- Chemical Formula
- Na2S2O3
- Form
- Crystalline Powder
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Properties
- BSE/TSE Free
- Quantity
- 1
- Color
- White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- Water
- Shelf Life
- 24 mo
- Calibration Certificate
- No
- CAS Number
- 7772-98-7
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7772-98-7, Molecular Weight 158.1 g/mol, Chemical Formula Na2S2O3, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.