Inorganic Compounds
- Mfr # Z22150-5000.0
- Zoro # G224785032
product price:
$
514.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bucket
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Shelf Life
60 mo
Storage Temperature
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z22150-5000.0
- Zoro #
- G224785032
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Inorganic Compounds
- Container Type
- Bucket
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Colorless
- Shelf Life
- 60 mo
- Storage Temperature
- Room Temperature
- Chemical Formula
- ZnSO4 ¿ 7H2O
- Product Type
- Zinc Sulfate Heptahydrate
- CAS Number
- 7446-20-0
- Form
- Crystal
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- Quantity
- 1
- pH Level
- 4.4 - 5.6
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 287.5 g/mol
- Volume
- 5 kg
- Chemical Properties
- BSE/TSE Free, Heptahydrate
- Container Material
- Plastic
- Chemical Grade
- EP, USP
- Wire Color
- Colorless
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7446-20-0, Molecular Weight 287.5 g/mol, Chemical Formula ZnSO4 ¿ 7H2O, APHA Not Applicable, Chemical Grade EP, USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.