Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # P41025-1000.0
- Zoro # G624785281
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
pH Level
5.4 - 8.6
Volume
1 kg
CAS Number
7447-40-7
Container Type
Can
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P41025-1000.0
- Zoro #
- G624785281
- UPC #
- -
- Country of Origin
- United States
- Item
- Inorganic Compounds
- pH Level
- 5.4 - 8.6
- Volume
- 1 kg
- CAS Number
- 7447-40-7
- Container Type
- Can
- Application
- Research or Further Manufacturing Use Only
- Chemical Properties
- Odorless
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 48 mo
- Container Material
- Plastic
- Chemical Formula
- KCl
- Product Type
- Potassium Chloride
- Molecular Weight
- 74.6 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Color
- Colorless to White
- Storage Temperature
- Room Temperature
- Solubility Type
- Water
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Wire Color
- Colorless to White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7447-40-7, Molecular Weight 74.6 g/mol, Chemical Formula KCl, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.