Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # S22060-2500.0
- Zoro # G924783291
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Form
Crystalline Powder
Product Type
Sodium Bicarbonate
Container Material
Plastic
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Volume
2.5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S22060-2500.0
- Zoro #
- G924783291
- UPC #
- -
- Country of Origin
- United States
- Item
- Inorganic Compounds
- Form
- Crystalline Powder
- Product Type
- Sodium Bicarbonate
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Volume
- 2.5 kg
- Shelf Life
- 36 mo
- Container Type
- Bucket
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- White
- Quantity
- 1
- Molecular Weight
- 84 g/mol
- CAS Number
- 144-55-8
- Chemical Formula
- CHNaO3
- Chemical Properties
- BSE/TSE Free
- Solubility Type
- Water
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 144-55-8, Molecular Weight 84 g/mol, Chemical Formula CHNaO3, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.