Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # S24000-500.0
- Zoro # G124782919
product price:Â
$
40.25
/ea
Key Features
Form
Pellet
Calibration Certificate
No
Solubility Type
Water
Volume
500 g
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S24000-500.0
- Zoro #
- G124782919
- UPC #
- -
- Country of Origin
- United States
- Item
- Inorganic Compounds
- Form
- Pellet
- Calibration Certificate
- No
- Solubility Type
- Water
- Volume
- 500 g
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 36 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 1310-73-2
- Product Type
- Sodium Hydroxide Pellets
- Storage Temperature
- Room Temperature
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- NaOH
- Container Type
- Bottle
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- Container Material
- Plastic
- Chemical Properties
- BSE/TSE Free
- Molecular Weight
- 40 g/mol
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 1310-73-2, Molecular Weight 40 g/mol, Chemical Formula NaOH, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.