Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # C68050-500.0
- Zoro # G524784582
product price:Â
$
1,026.99
/ea
Free Shipping & Returns
Key Features
CAS Number
7647-17-8
Storage Temperature
Room Temperature
Chemical Formula
CsCl
Calibration Certificate
No
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C68050-500.0
- Zoro #
- G524784582
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Inorganic Compounds
- CAS Number
- 7647-17-8
- Storage Temperature
- Room Temperature
- Chemical Formula
- CsCl
- Calibration Certificate
- No
- Quantity
- 1
- Form
- Powder
- Volume
- 500 g
- Product Type
- Cesium Chloride
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Can
- Color
- White
- Solubility Type
- Water
- Chemical Properties
- BSE/TSE Free
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 36 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 168.4 g/mol
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7647-17-8, Molecular Weight 168.4 g/mol, Chemical Formula CsCl, APHA Not Applicable, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.