Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # A20800-50.0
- Zoro # G624791015
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Color
Colorless
Calibration Certificate
No
Chemical Formula
NH4Cl
Quantity
1
Volume
50 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A20800-50.0
- Zoro #
- G624791015
- UPC #
- -
- Country of Origin
- United States
- Item
- Inorganic Compounds
- Color
- Colorless
- Calibration Certificate
- No
- Chemical Formula
- NH4Cl
- Quantity
- 1
- Volume
- 50 mL
- Container Material
- Plastic
- Shelf Life
- 15 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Liquid
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Concentration
- 1 M
- Chemical Properties
- BSE/TSE Free
- CAS Number
- 12125-02-9
- Container Type
- Bottle
- Storage Temperature
- Room Temperature
- Solubility Type
- Water
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- Ammonium Chloride 1M Solution
- Molecular Weight
- 53.49 g/mol
- Wire Color
- Colorless
Description
Inorganic Compounds, Concentration 1 M, CAS Number 12125-02-9, Molecular Weight 53.49 g/mol, Chemical Formula NH4Cl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 15 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.