Inorganic Compounds
- Mfr # Z22350-100.0
- Zoro # G224791347
product price:
$
22.99
/ea
Key Features
Product Type
Zinc Sulfate Monohydrate
Shelf Life
48 mo
Form
Powder
Storage Temperature
Room Temperature
Volume
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z22350-100.0
- Zoro #
- G224791347
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Inorganic Compounds
- Product Type
- Zinc Sulfate Monohydrate
- Shelf Life
- 48 mo
- Form
- Powder
- Storage Temperature
- Room Temperature
- Volume
- 100 g
- CAS Number
- 7446-19-7
- Container Type
- Can
- Molecular Weight
- 179.5 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- ZnSO4 ¿ H2O
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Properties
- BSE/TSE Free, Monohydrate, Odorless
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- Color
- White
- Quantity
- 1
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 7446-19-7, Molecular Weight 179.5 g/mol, Chemical Formula ZnSO4 ¿ H2O, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.