Inorganic Compounds
- Mfr # C36200-5000.0
- Zoro # G824783230
product price:
$
434.99
/ea
Free Shipping & Returns
Key Features
Container Type
Bucket
Storage Temperature
Room Temperature
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Product Type
Calcium Chloride Dihydrate
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C36200-5000.0
- Zoro #
- G824783230
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Inorganic Compounds
- Container Type
- Bucket
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- Calcium Chloride Dihydrate
- Color
- White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- pH Level
- 4.5 - 9.2
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shelf Life
- 60 mo
- Molecular Weight
- 147.02 g/mol
- Volume
- 5 kg
- Chemical Formula
- CaCl2 ¿ 2H2O
- Application
- Research or Further Manufacturing Use Only
- Chemical Properties
- BSE/TSE Free, Dihydrate
- CAS Number
- 10035-04-8
- Form
- Solid
- Quantity
- 1
- Wire Color
- White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 10035-04-8, Molecular Weight 147.02 g/mol, Chemical Formula CaCl2 ¿ 2H2O, APHA Not Applicable, Chemical Grade FCC, USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.