Shop RPI

LBBroth-Miller'sLBBroth, 5 kg, 15 C

  • Mfr # L24400-5000.0
  • Zoro # G703560853

product price: 
$
828.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
Room Temperature
Product Type
LB Broth - Miller's LB Broth
Purity
95 %
Solubility
Water
Container Size
5 kg
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L24400-5000.0
Zoro #
G703560853
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 kg
Size
5 kg
Bottle Size
5 kg
Size - Alpha
5 kg

Details

Item
LB Broth - Miller's LB Broth
Storage Temp.
Room Temperature
Product Type
LB Broth - Miller's LB Broth
Purity
95 %
Solubility
Water
Shelf Life
18 mo
Form
Powder
Application
Propagation and Maintenance of E
Features
For Propagation and Maintenance of E, Low Salt Formula
Volume
5 kg
Solubility Type
Water
Special Information
pH (2.5% H2O @25 Degrees C): 6.8 - 7.2
REMOVE - Previous PI Node
Molecular Biology Reagents
Storage Temperature
Room Temperature
Chemical Grade
Lab
CAS Number
7647-14-5, 8013-01-2, 91079-40-2
Product Form
Powder
Minimum Storage Temperature - Centigrade
30 Degrees C
Container Type
Bucket
Maximum Storage Temperature - Centigrade
15 Degrees C
Media Type
LB Broth

Description

LB Broth - Miller's LB Broth, Media Type LB Broth, Size - Alpha 5 kg, Product Form Powder, Container Type Bucket, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Propagation and Maintenance of E, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.