Shop RPI
See all product information
Create Account
NematodeGrowthM, 5 kg, 15 C
- Mfr # N81800-5000.0
- Zoro # G403560405
product price:Â
$
1,072.99
/ea
Free Shipping & Returns
Key Features
Purity
95 %
Shelf Life
18 mo
Product Type
Nematode Growth Medium
Solubility
Water
Container Size
5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N81800-5000.0
- Zoro #
- G403560405
- UPC #
- -
- Country of Origin
- United States
- Item
- Nematode Growth Medium
- Purity
- 95 %
- Shelf Life
- 18 mo
- Product Type
- Nematode Growth Medium
- Solubility
- Water
- Form
- Powder
- Storage Temp.
- Room Temperature
- Features
- Research or Further Manufacturing use Only, not for Food or Drug use
- REMOVE - Previous PI Node
- Molecular Biology Reagents
- Chemical Grade
- Lab
- Storage Temperature
- Room Temperature
- Volume
- 5 kg
- Application
- Nematode Growth Studies
- Solubility Type
- Water with Heat
- Quantity
- 1
- CAS Number
- 9002-18-0
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Form
- Powder
- Container Type
- Bucket
- Media Type
- NGM
Dimensions
- Container Size
- 5 kg
- Size
- 5 kg
- Bottle Size
- 5 kg
- Size - Alpha
- 5 kg
Description
Nematode Growth Medium, Media Type NGM, Size - Alpha 5 kg, Product Form Powder, Container Type Bucket, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Nematode Growth Studies, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.