Shop SPECTRUM
See all product information
Create Account
Chloroform, Stabilized with EthanolExceed
- Mfr # HP522-4LT
- Zoro # G8008968
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Chemical Container Size
4 L
Chemical Formula
CHCl3
Shelf Life
24 mo
Special Information
Light Sensitive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP522-4LT
- Zoro #
- G8008968
- UPC #
- -
- Country of Origin
- United States
- Item
- Chloroform - Stabilized with Ethanol for HPLC Solvent
- Chemical Container Type
- Bottle
- Chemical Formula
- CHCl3
- Shelf Life
- 24 mo
- Special Information
- Light Sensitive
- Molecular Weight
- 119.38
- Shipping Restrictions
- UN1888, Chloroform, 6.1, PG III
- Chemical Grade
- ACS, HPLC
- CAS Number
- 67-66-3
- Chemical Container Material
- Amber Glass
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Chloroform - Stabilized with Ethanol for HPLC Solvent
- Form
- Liquid
- Features
- Light Sensitive
- Container Material
- Amber Glass
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- C
- Volume
- 4 L
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Chloroform - Stabilized with Ethanol for HPLC Solvent, Concentration Not Applicable, CAS Number 67-66-3, Molecular Weight 119.38, Chemical Formula CHCl3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, HPLC, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1888, Chloroform, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.