Shop RPI
See all product information
Create Account
Vitamin Supplements
- Mfr # B40040-5.0
- Zoro # G224790869
product price:Â
$
579.99
/ea
Free Shipping & Returns
Key Features
Product Type
D-(+)-Biotin [Vitamin H]
Container Type
Bottle
Calibration Certificate
No
Quantity
1
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B40040-5.0
- Zoro #
- G224790869
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Vitamin Supplements
- Product Type
- D-(+)-Biotin [Vitamin H]
- Container Type
- Bottle
- Calibration Certificate
- No
- Quantity
- 1
- Shelf Life
- 36 mo
- Chemical Formula
- C10H16N2O3S
- CAS Number
- 58-85-5
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Powder
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 244.3 g/mol
- Chemical Properties
- BSE/TSE Free
- Volume
- 5 g
- Color
- White to Off-White
- Storage Temperature - Maximum
- 8 Degrees C
- Container Material
- Glass
- Storage Temperature - Minimum
- 2 Degrees C
- For Laboratory Technique
- HPLC
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- White to Off-White
Description
Vitamin Supplements, Concentration Not Applicable, CAS Number 58-85-5, Molecular Weight 244.3 g/mol, Chemical Formula C10H16N2O3S, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.