Shop RPI
See all product information
Create Account
Scintillation Cocktails
- Mfr # 111154
- Zoro # G624785144
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Product Type
3a70B Complete Counting Cocktail
Container Type
Jug
Calibration Certificate
No
CAS Number
127087-87-0 (Nonylphenol Ethoxylated), 1330-20-7 (Xylene), 34590-94-8 (Glycol Ether DPM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111154
- Zoro #
- G624785144
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Scintillation Cocktails
- Form
- Liquid
- Product Type
- 3a70B Complete Counting Cocktail
- Container Type
- Jug
- Calibration Certificate
- No
- CAS Number
- 127087-87-0 (Nonylphenol Ethoxylated), 1330-20-7 (Xylene), 34590-94-8 (Glycol Ether DPM)
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 36 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Blue
- Quantity
- 1
- Volume
- 4 L
- Wire Color
- Blue
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 127087-87-0 (Nonylphenol Ethoxylated), 1330-20-7 (Xylene), 34590-94-8 (Glycol Ether DPM), Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.