Scintillation Cocktails
- Mfr # 400015
- Zoro # G624785496
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
CAS Number
108-88-3
Product Type
Toluene Scintillation Cocktail
Molecular Weight
92.14 g/mol
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400015
- Zoro #
- G624785496
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Scintillation Cocktails
- CAS Number
- 108-88-3
- Product Type
- Toluene Scintillation Cocktail
- Molecular Weight
- 92.14 g/mol
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- Colorless
- Container Type
- Jug
- Form
- Liquid
- Application
- Research or Further Manufacturing Use Only
- Volume
- 4 L
- Shelf Life
- 36 mo
- Quantity
- 1
- Calibration Certificate
- No
- Shipping Restrictions
- UN1294
- Chemical Formula
- C7H8
- Wire Color
- Colorless
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 108-88-3, Molecular Weight 92.14 g/mol, Chemical Formula C7H8, APHA Not Applicable, Chemical Grade Reagent, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions UN1294, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
WARNING:
This product can expose you to chemicals including Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.