Scintillation Cocktails, PK4
- Mfr # M22055-4X4L
- Zoro # G124789840
product price:Â
$
576.99
/pk of 4, $144.25/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Quantity
4
Storage Temperature
Room Temperature
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M22055-4X4L
- Zoro #
- G124789840
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Scintillation Cocktails
- Calibration Certificate
- No
- Quantity
- 4
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 36 mo
- Product Type
- Methanol
- Shipping Restrictions
- UN1230
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 67-56-1
- Volume
- 4 L
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Molecular Weight
- 32.04 g/mol
- Form
- Liquid
- Chemical Formula
- CH4O
- Container Type
- Jug
- Color
- Colorless
- Wire Color
- Colorless
Description
Scintillation Cocktails, Concentration Not Applicable, CAS Number 67-56-1, Molecular Weight 32.04 g/mol, Chemical Formula CH4O, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions UN1230, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.