Shop RPI
See all product information
Create Account
Urea, 5, 99%
- Mfr # U20200-5000.0
- Zoro # G203559777
product price:Â
$
162.99
/ea
Free Shipping & Returns
Key Features
Container Size
5 kg
Chemical Formula
CH4N2O
Product Type
Urea
CAS Number
57-13-6
Solubility
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U20200-5000.0
- Zoro #
- G203559777
- UPC #
- -
- Country of Origin
- China
- Chemical Formula
- CH4N2O
- Product Type
- Urea
- CAS Number
- 57-13-6
- Solubility
- Water
- Molecular Weight
- 60.06
- Purity
- 99 %
- Item
- Urea
- Shelf Life
- 18 mo
- Special Information
- BSE/TSE Free
- Chemical Grade
- USP
- Storage Temperature
- Room Temperature
- Quantity
- 5
- Container Material
- Plastic
- Color
- White
- Volume
- 5 kg
- Form
- Powder
- Solubility Type
- Water
- Features
- BSE/TSE Free
- REMOVE - Previous PI Node
- Electrophoresis Chemicals
- Compatible Product Type
- Universal
- Container Type
- Bucket
- Wire Color
- White
Dimensions
- Container Size
- 5 kg
Description
Urea, CAS Number 57-13-6, Purity 99 Percent, Container Size 5 kg, Molecular Weight 60.06, Solubility Water, Chemical Formula CH4N2O, Shelf Life 18 mo
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.