Vitamin Supplements
- Mfr # N20060-100.0
- Zoro # G824786804
product price:Â
$
83.65
/ea
Key Features
Form
Crystalline Powder
Storage Temperature
Room Temperature
Molecular Weight
122.1 g/mol
Product Type
Nicotinamide [Vitamin PP]
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N20060-100.0
- Zoro #
- G824786804
- UPC #
- -
- Country of Origin
- China
- Item
- Vitamin Supplements
- Form
- Crystalline Powder
- Storage Temperature
- Room Temperature
- Molecular Weight
- 122.1 g/mol
- Product Type
- Nicotinamide [Vitamin PP]
- Quantity
- 1
- Container Type
- Bottle
- Color
- White
- Chemical Properties
- Odorless
- Container Material
- Plastic
- Volume
- 100 g
- Chemical Formula
- C6H6N2O
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 98-92-0
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 36 mo
- Solubility Type
- Water
- Wire Color
- White
Description
Vitamin Supplements, Concentration Not Applicable, CAS Number 98-92-0, Molecular Weight 122.1 g/mol, Chemical Formula C6H6N2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.