Shop RPI
See all product information
Create Account
Vitamin Supplements
- Mfr # S42175-1000.0
- Zoro # G524788993
product price:Â
$
1,799.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
198.1 g/mol
Chemical Formula
C6H7NaO6
Product Type
(+)-Sodium L-Ascorbate Crystalline
CAS Number
134-03-2
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S42175-1000.0
- Zoro #
- G524788993
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Vitamin Supplements
- Molecular Weight
- 198.1 g/mol
- Chemical Formula
- C6H7NaO6
- Product Type
- (+)-Sodium L-Ascorbate Crystalline
- CAS Number
- 134-03-2
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- pH Level
- 7.0 - 8.0
- Form
- Crystalline Powder
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 1 kg
- Container Type
- Can
- Storage Temperature
- Room Temperature
- Chemical Properties
- BSE/TSE Free
- Color
- White to Yellow
- Wire Color
- White to Yellow
Description
Vitamin Supplements, Concentration Not Applicable, CAS Number 134-03-2, Molecular Weight 198.1 g/mol, Chemical Formula C6H7NaO6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.