Vitamin Supplements
- Mfr # T21020-25.0
- Zoro # G024794036
product price:
$
44.29
/ea
Key Features
Product Type
Thiamine Hydrochloride [Vitamin B1]
Application
Research or Further Manufacturing Use Only
Form
Crystalline Powder
Storage Temperature
Room Temperature
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T21020-25.0
- Zoro #
- G024794036
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Vitamin Supplements
- Product Type
- Thiamine Hydrochloride [Vitamin B1]
- Application
- Research or Further Manufacturing Use Only
- Form
- Crystalline Powder
- Storage Temperature
- Room Temperature
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- pH Level
- 2.7 - 3.3
- Container Material
- Glass
- Container Type
- Bottle
- CAS Number
- 67-03-8
- Volume
- 25 g
- Calibration Certificate
- No
- Molecular Weight
- 337.3 g/mol
- Shelf Life
- 36 mo
- Color
- White
- Chemical Formula
- C12H17CIN4OS ¿ HCl
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Solubility Type
- Water
- Chemical Properties
- BSE/TSE Free
- Chemical Grade
- BP, FCC, USP
- Quantity
- 1
- Wire Color
- White
Description
Vitamin Supplements, Concentration Not Applicable, CAS Number 67-03-8, Molecular Weight 337.3 g/mol, Chemical Formula C12H17CIN4OS ¿ HCl, APHA Not Applicable, Chemical Grade BP, FCC, USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.