Shop RPI
See all product information
Create Account
Water
- Mfr # 248796
- Zoro # G824785562
product price:Â
$
227.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
H2O
Quantity
1
Volume
10 L
Shipping Restrictions
Chemical Not Regulated For Transport
Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248796
- Zoro #
- G824785562
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Water
- Chemical Formula
- H2O
- Quantity
- 1
- Volume
- 10 L
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- Colorless
- Chemical Properties
- DNase Free, RNase Free
- Product Type
- Molecular Biology Water
- Shelf Life
- 24 mo
- Form
- Liquid
- Container Material
- Cardboard
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Molecular Weight
- 18 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Box
- CAS Number
- 7732-18-5
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- Colorless
Description
Water, Concentration Not Applicable, CAS Number 7732-18-5, Molecular Weight 18 g/mol, Chemical Formula H2O, APHA Not Applicable, Chemical Family Type Water, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.