Water
- Mfr # W35100-10000.0
- Zoro # G724791854
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
18.02 g/mol
Shelf Life
24 mo
Calibration Certificate
No
Container Type
Box
Container Material
Cardboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W35100-10000.0
- Zoro #
- G724791854
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Water
- Molecular Weight
- 18.02 g/mol
- Shelf Life
- 24 mo
- Calibration Certificate
- No
- Container Type
- Box
- Container Material
- Cardboard
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Liquid
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- Colorless
- CAS Number
- 7732-18-5
- Standards
- ASTM Type II
- Volume
- 10 L
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- H2O
- Storage Temperature
- Room Temperature
- Product Type
- DI Water
- Wire Color
- Colorless
Description
Water, Concentration Not Applicable, CAS Number 7732-18-5, Molecular Weight 18.02 g/mol, Chemical Formula H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Water, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM Type II, Special Information Research or Further Manufacturing use Only, not for Food or Drug use
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.