Shop RPI
See all product information
Create Account
Water, PK4
- Mfr # W20525-4X4L
- Zoro # G324785031
product price:Â
$
162.99
/pk of 4, $40.75/ea
Free Shipping & Returns
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Storage Temperature
Room Temperature
Product Type
Distilled Water
Shelf Life
24 mo
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W20525-4X4L
- Zoro #
- G324785031
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Water
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Product Type
- Distilled Water
- Shelf Life
- 24 mo
- Form
- Liquid
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Volume
- 4 L
- Molecular Weight
- 18.02 g/mol
- Chemical Formula
- H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- ASTM 5997, ASTM 6071, ASTM D1125, ASTM D1293, ASTM D4517, ASTM D5442
- Container Type
- Jug
- pH Level
- 5.0 - 7.0
- Calibration Certificate
- No
- Container Material
- Plastic
- CAS Number
- 7732-18-5
- Color
- Colorless
- Wire Color
- Colorless
Description
Water, Concentration Not Applicable, CAS Number 7732-18-5, Molecular Weight 18.02 g/mol, Chemical Formula H2O, APHA Not Applicable, Chemical Grade Reagent, Chemical Family Type Water, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM 5997, ASTM 6071, ASTM D1125, ASTM D1293, ASTM D4517, ASTM D5442, Special Information Research or Further Manufacturing use Only, not for Food or Drug use, Package Quantity 4
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.