Water
- Mfr # 248700
- Zoro # G324792107
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Chemical Properties
DNase Free, RNase Free
Application
Research or Further Manufacturing Use Only
Form
Liquid
Product Type
Molecular Biology Water
Container Type
Jug
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248700
- Zoro #
- G324792107
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Water
- Chemical Properties
- DNase Free, RNase Free
- Application
- Research or Further Manufacturing Use Only
- Form
- Liquid
- Product Type
- Molecular Biology Water
- Container Type
- Jug
- Volume
- 1 gal
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Calibration Certificate
- No
- Molecular Weight
- 18 g/mol
- Shelf Life
- 24 mo
- Color
- Colorless
- CAS Number
- 7732-18-5
- Chemical Formula
- H2O
- Quantity
- 1
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- Colorless
Description
Water, Concentration Not Applicable, CAS Number 7732-18-5, Molecular Weight 18 g/mol, Chemical Formula H2O, APHA Not Applicable, Chemical Family Type Water, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.