Shop RPI
See all product information
Create Account
Water
- Mfr # W20525-5GAL
- Zoro # G424785399
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM 5997, ASTM 6071, ASTM D1125, ASTM D1293, ASTM D4517, ASTM D5442
Application
Research or Further Manufacturing Use Only
Quantity
1
Color
Colorless
CAS Number
7732-18-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W20525-5GAL
- Zoro #
- G424785399
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Water
- Standards
- ASTM 5997, ASTM 6071, ASTM D1125, ASTM D1293, ASTM D4517, ASTM D5442
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Color
- Colorless
- CAS Number
- 7732-18-5
- Calibration Certificate
- No
- pH Level
- 5.0 - 7.0
- Chemical Formula
- H2O
- Container Type
- Bucket
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 18.02 g/mol
- Product Type
- Distilled Water
- Volume
- 5 gal
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Liquid
- Shelf Life
- 24 mo
- Storage Temperature
- Room Temperature
- Wire Color
- Colorless
Description
Water, Concentration Not Applicable, CAS Number 7732-18-5, Molecular Weight 18.02 g/mol, Chemical Formula H2O, APHA Not Applicable, Chemical Grade Reagent, Chemical Family Type Water, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM 5997, ASTM 6071, ASTM D1125, ASTM D1293, ASTM D4517, ASTM D5442, Special Information Research or Further Manufacturing use Only, not for Food or Drug use
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.