Shop RPI
See all product information
Create Account
Water
- Mfr # W35100-4000.0
- Zoro # G624783898
product price:Â
$
66.45
/ea
Key Features
Product Type
DI Water
Color
Colorless
Storage Temperature
Room Temperature
Shelf Life
24 mo
Chemical Formula
H2O
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W35100-4000.0
- Zoro #
- G624783898
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Water
- Product Type
- DI Water
- Color
- Colorless
- Storage Temperature
- Room Temperature
- Shelf Life
- 24 mo
- Chemical Formula
- H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Jug
- Molecular Weight
- 18.02 g/mol
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- Quantity
- 1
- CAS Number
- 7732-18-5
- Form
- Liquid
- Container Material
- Plastic
- Volume
- 4 L
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- ASTM Type II
- Wire Color
- Colorless
Description
Water, Concentration Not Applicable, CAS Number 7732-18-5, Molecular Weight 18.02 g/mol, Chemical Formula H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Water, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM Type II, Special Information Research or Further Manufacturing use Only, not for Food or Drug use
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.