Shop RPI
See all product information
Create Account
Water
- Mfr # 248700-100.0
- Zoro # G324789022
product price:Â
$
44.29
/ea
Key Features
Volume
100 mL
Form
Liquid
Chemical Properties
DNase Free, RNase Free
Molecular Weight
18 g/mol
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 248700-100.0
- Zoro #
- G324789022
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Water
- Volume
- 100 mL
- Form
- Liquid
- Chemical Properties
- DNase Free, RNase Free
- Molecular Weight
- 18 g/mol
- Quantity
- 1
- Product Type
- Molecular Biology Water
- Shelf Life
- 24 mo
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bottle
- Chemical Formula
- H2O
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- Colorless
- pH Level
- 5.00 - 7.00
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 7732-18-5
- Storage Temperature
- Room Temperature
- Wire Color
- Colorless
Description
Water, Concentration Not Applicable, CAS Number 7732-18-5, Molecular Weight 18 g/mol, Chemical Formula H2O, APHA Not Applicable, Chemical Family Type Water, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.