Diamond-Plate Thermoplastic Flooring - 3.5mm x 36 in x 10ft - Dark Gray
- Mfr # 03-R271-36-DG-10
- Zoro # G112090392
Key Features
Specifications
Details
- MFR #
- 03-R271-36-DG-10
- Zoro #
- G112090392
- UPC #
- 845605099529
- Country of Origin
- China
- Color
- Dark Gray
- Material
- Rubber
Dimensions
- Size
- 3 ft x 10 ft
- Length
- 120 in
- Width
- 36 in
- Thickness
- 0.14 in
Description
The Diamond-Plate Thermoplastic Flooring rolls are a durable form of non-slip matting with a sleek industrial aesthetic. The design is inspired by steel plate floors of the early 20th century, complete with a diamond pattern of thin, alternating protrusions. Traditional steel plate flooring is not often seen in the modern day due to impracticality, but the industrial aesthetic remains popular in a variety of industries. And the diamond-plating is not only attractive, but practical as well. Diamond-plate matting provides excellent slip-resistance, thanks to its traction-enhancing surface texture. The thin protrusions across the surface of the anti-slip mats can easily fit into shoe soles to lock in and secure footing. This provides multi-directional slip-resistance, even when the surface is wet, so you can work under wet conditions without problem. These diamond-plate mats are made from thermoplastic elastomer TPE for competitive durability and sub-floor protection. The thermoplastic material is 3.5mm thick and offers a non-permeable surface with resistance to moderate chemicals. The material is impervious to water, and you will never have to worry about the permeation of liquids. The diamond-plate rubber mats act as a protective barrier, shielding your sensitive sub-floors from harmful substances and abrasions. The synthetic rubber is great at absorbing impacts and vibrations, which could easily damage traditional flooring types like hardwood or tile. The Thermoplastic Diamond-Plate Mats are available in Black, Brown, and Dark Gray colors, and they come in a selection of pre-cut sizes to accommodate a space of any size.
- •This durable rubber diamond-plate matting brings an industrial aesthetic to any application!
- •Features a diamond-plated surface texture to provide multi-directional slip-resistance, even when the mat is wet
- •Made from solid thermoplastic elastomer to offer a non-permeable surface with resistance to moderate chemicals
- •Available in your choice of Black, Brown, or Dark Gray colors to complement the aesthetic of virtually any location
- •These mats measure 3ft wide and are available in a selection of pre-cut lengths to accommodate a space of any size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.