Zoro Homepage

"Doggie Coir Boot Scraper Doormat, 5 by 9 by 18-Inch

  • Mfr # 10-100-001

  • Zoro # G6060538


product price: $14.49
/ea

Key Features

Size
5 in x 9 in x 18 in
Printed Image or Message
Doggie Coir
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-100-001
Zoro #
G6060538
UPC #
845605027270
Country of Origin
Sri Lanka

Dimensions

Size
5 in x 9 in x 18 in

Details

Item
Boot Scraper Doormat
Printed Image or Message
Doggie Coir

Description

Rubber-Cal’s “Doggie” Coir Boot Scraper is the perfect product for pooch enthusiasts who are looking to add a little canine character to their front door. What better way to clean off your shoes after taking your dog for walkies than using this stunning scraper? The product is made to sit outside your front door, providing easy shoe cleaning with a course, bristly textured finish. The coir material is woven around a strong wire to shape it into a unique and eye-catching doggie design. By using this simple but effective scraper, you can remove mud, liquids and other debris before they are tracked into your home. The happy hound scraper will not only keep your shoes clean and protect the floors inside your home, but it will also delight your guests! From its alert nose to its floppy ears, this dog will proudly stand guard at your door to keep any mess and muck on the outside.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.