General Purpose Rubber 70A - Smooth Finish - Adhesive Backed - 0.062" T x 2" W x 36" L - Black

  • Mfr # 33-P007-062

  • Zoro # G4311046


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Rubber Color
Black
Durometer
70 A
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33-P007-062
Zoro #
G4311046
UPC #
840032707979
Country of Origin
China

Dimensions

Rubber Thickness
0.062 in
Rubber Width
2 in
Rubber Length
36 in

Details

Item
Rubber Sheet
Rubber Color
Black
Durometer
70 A
Finish
Smooth

Description

Rubber-Cal’s General Purpose Rubber is a durable and cost-effective sheet rubber that can be used for a wide range of potential applications. These rubber sheets are made from a tough and reliable synthetic rubber called styrene butadiene rubber (SBR). Each elastomer sheet goes through a chemical heating process called vulcanization, increasing its durability and giving the solid elastomer a smooth and solid finish. This vulcanized rubber sheet has a durometer of 70A, which means the material has a hard surface with minimal flexibility. This sheet rubber product has excellent resistance to abrasions, making it perfect for heavy-duty applications whether they are industrial, commercial, or even residential.
SBR, unlike other types of synthetic rubber, is designed to withstand the harsh conditions of the outdoors. This styrene rubber has superior resistance to abrasions, moisture, UV rays, and most damaging weather effects. With a working temperature range from -10° F to 190° F, this hard rubber sheet maintains excellent performance, even in extreme heat. This makes the thin sheet rubber ideal for industrial applications, as the rubber materials can handle the intense friction of heavy machinery without showing wear for a long time. Our General Purpose Rubber sheeting is specially designed to handle such extreme conditions without sacrificing its lifespan.
Some key advantages of synthetic rubber are its natural abilities to enhance traction, absorb shock, and reduce noise. The large rubber sheets absorb any vibrations to reduce sound and impacts for a safe and solid rubber surface. Such qualities make synthetic rubber an excellent material for protective bumpers and pads. This 1/16” rubber sheet is the thinnest of five gauges available and works best for detailed applications such as seals, gaskets, and industrial lining. The thin rubber sheets can also be cut into small pieces for even more possible applications. These self-adhesive rubber sheets are versatile and come with pressure sensitive adhesive (PSA) backing for easy DIY installation in any desired application. Our General Purpose Rubber withstands even the toughest conditions, making it ideal for high-stress applications of any kind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.