Neoprene Sheet - 50A - Smooth Finish - Adhesive Backing - 0.25" T x 12" W x 36" L - Black

  • Mfr # 30-P50-250

  • Zoro # G3200006


product price:  $38.99
/ea

Key Features

Rubber Thickness
0.25 in
Rubber Material
Neoprene
Rubber Color
Black
Durometer
50 A
Finish
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-P50-250
Zoro #
G3200006
UPC #
840032703483
Country of Origin
China

Dimensions

Rubber Thickness
0.25 in
Rubber Width
12 in
Rubber Length
36 in

Details

Item
Rubber Sheet
Rubber Material
Neoprene
Rubber Color
Black
Durometer
50 A
Finish
Smooth

Description

Neoprene Sheet,Adhesive Backing,0.25 In.T

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.