SBR Sheet - 70A - Smooth Finish - No Backing - 0.25" T x 6" W x 6" L - Black, PK6

  • Mfr # 33-007-250

  • Zoro # G3301488


product price: $11.49
/pk 6, $1.92/ea

Key Features

Rubber Thickness
0.25 in
Rubber Width
6 in
Rubber Length
6 in
Rubber Material
Styrene-butadiene rubber
Rubber Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-007-250
Zoro #
G3301488
UPC #
840032711235
Country of Origin
China

Dimensions

Rubber Thickness
0.25 in
Rubber Width
6 in
Rubber Length
6 in

Details

Item
Rubber Sheet
Rubber Material
Styrene-butadiene rubber
Rubber Color
Black
Durometer
70 A
Finish
Smooth

Description

SBR Rubber Sheet,70A Durometer,No B,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.